Shop All LED Commercial Lights
Elco Lighting
5 IC Shallow Frame with Driver and Emergency Battery Backup"
Mfr # E5SQLFU20EM1
Zoro # G504081595
product price: $193.26
/ea
Free Shipping & Returns
$193.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 2000 lm
- Dimmable 0-10V
- Standards Suitable for Wet Locations
- Max. Fixture Wattage 28 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E5SQLFU20EM1
- Zoro # G504081595
- UPC # 633999015771
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Lumens | 2000 lm |
Dimmable | 0-10V |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 28 W |
Description
(up to 750 lm or 1100 lm Emergency Output)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 635/105/20 Lumens, LED Black Headlamp (61304)
- ILC Replacement for Robertson Psm213cqmvdw (PSM213CQMVDW ROBERTSON)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK (862772)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK430W)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- Elco Lighting LED Commercial Lights