Shop All Recessed Light Housing
Elco Lighting
5 IC Airtight Shallow Remodel Housing for LED Inserts
Mfr # EL560RICA
Zoro # G504095929
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 17 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL560RICA
- Zoro # G504095929
- UPC # 633999194766
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 17 W |
Standards | Suitable for Wet Locations |
Description
17W Max"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER 1156 INCANDESCENT S 10PK (10PAK:WW-5WEU-1)
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast (IOP-3P32-HL-N)
- MIRACLE LED Bug Light Wide Angle Yellow Amber Glow Replace 60W for Porch & Patio (602170)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- Elco Lighting Recessed Light Housing