Shop All Recessed Light Housing
Elco Lighting
5 IC Airtight Shallow New Construction Housing for LED Inserts
Mfr # EL560ICA
Zoro # G004095955
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 17 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL560ICA
- Zoro # G004095955
- UPC # 633999194612
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 17 W |
Standards | Suitable for Wet Locations |
Description
17W Max"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- STREAMLIGHT Volt Dc Cigarette Cord For All Stingers, 12 (STL22051)
- SATCO Satco 50-114 Clear Porch Globe (50/114)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- ELCO LIGHTING 4 Low Voltage Airtight Universal Housing" (EL1499-75A)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- HALO H995Icat (H995ICAT)
- Elco Lighting Recessed Light Housing