Shop All Recessed Light Housing
Elco Lighting
5 Dedicated LED IC Airtight Remodel Housing"
Mfr # EL570RICA
Zoro # G504095677
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 17 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL570RICA
- Zoro # G504095677
- UPC # 633999186990
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 17 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPLC LED BULB WW 5PK (11221-71)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- ILC Replacement for Ballast Bal1400actd (BAL1400ACTD BALLAST)
- ILC Replacement for Gardner El-06q replacement light bulb lamp (EL-06Q GARDNER)
- ELCO LIGHTING 6 Super Sloped IC Airtight Medium Base Double Wall New Construction Housing" (EL946ICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- ELCO LIGHTING 4 LED Shallow Fire Rated ICA New Construction Housing" (EL492FICAS)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- Elco Lighting Recessed Light Housing