Shop All Recessed Light Housing
Elco Lighting
5 Aluminum Airtight IC Remodel Housing"
Mfr # EL5RICA
Zoro # G604098066
product price: $13.93
/ea
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type Medium Base (E26)
- Standards Suitable for Wet Locations
- Max. Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL5RICA
- Zoro # G604098066
- UPC # 633999172313
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | Medium Base (E26) |
Standards | Suitable for Wet Locations |
Max. Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp (F32T8/TL830 LED REPLACEMENT PHILIPS)
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- HALO Drop White Lens, 6162 (6162WH)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Remodel Housing" (EL970RICA)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- HALO Reflector Cone, 426 (426)
- Elco Lighting Recessed Light Housing