Shop All Recessed Light Housing
Elco Lighting
5 Aluminum Airtight IC Housing"
Mfr # EL5ICA
Zoro # G204098046
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL5ICA
- Zoro # G204098046
- UPC # 633999109197
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- DWELED Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-55206)
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- GENESIS 6,500-Lumen Portable Foldable LED Work Light (GWL1265F)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- ELCO LIGHTING 3 New Construction 2-Hour Fire Rated IC Airtight Housing " (EL39FICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- HALO Reflector, 999 4" (999W)
- Elco Lighting Recessed Light Housing