Shop All LED Commercial Lights
Elco Lighting
5 Adjustable Pull Down LED Light Engine"
Mfr # E523L1140BZ
Zoro # G104081537
$36.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 1100 lm
- Max. Fixture Wattage 16 W
- Housing Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E523L1140BZ
- Zoro # G104081537
- UPC # 633999007158
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 1100 lm |
Max. Fixture Wattage | 16 W |
Housing Finish | Bronze |
Standards | Suitable for Wet Locations |
CRI | 93+ |
Beam Angle | 100° |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Inspection Flashlight, LED, AAA Battery (RH-PWL-210)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F27BZ)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- Elco Lighting LED Commercial Lights