Shop All LED Commercial Lights
Elco Lighting
5 Adjustable Pull Down LED Light Engine"
Mfr # E523L1130BZ
Zoro # G104081438
$36.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 1100 lm
- CRI 93+
- Beam Angle 100°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E523L1130BZ
- Zoro # G104081438
- UPC # 633999006656
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 1100 lm |
CRI | 93+ |
Beam Angle | 100° |
Housing Finish | Bronze |
Max. Fixture Wattage | 16 W |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- STREAMLIGHT MacroStream USB, Black (STL66320)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- Elco Lighting LED Commercial Lights