Shop All LED Strip Lights
Elco Lighting
4.4W/ft. Outdoor LED Tape Light
Mfr # EW44-2440
Zoro # G604080702
$10.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Lumens 360 lm
- Lamp Type LED
- Color Temperature 4000 K
- Fixture Wattage 4.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EW44-2440
- Zoro # G604080702
- UPC # 633999027934
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Lumens | 360 lm |
Lamp Type | LED |
Color Temperature | 4000 K |
Fixture Wattage | 4.4 W |
Voltage | 24V |
Description
AmbioTM EW44-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Led 161 lm (020100-0101-110)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW-16)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- Elco Lighting LED Strip Lights