Shop All LED Strip Lights
Elco Lighting
4.4W/ft. Outdoor LED Tape Light
Mfr # EW44-2427
Zoro # G304080606
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Fixture Wattage 4.4 W
- Lumens 360 lm
- CRI 93+
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EW44-2427
- Zoro # G304080606
- UPC # 633999027897
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
Fixture Wattage | 4.4 W |
Lumens | 360 lm |
CRI | 93+ |
Lamp Type | LED |
Color Temperature | 2700 K |
Description
AmbioTM EW44-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Tc-P (447-LR-TC-P)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDWW)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- Elco Lighting LED Strip Lights