Shop All LED Strip Lights
Elco Lighting
4.4W/ft. Outdoor LED Tape Light
Mfr # EW44-2427-16
Zoro # G404080636
Free Shipping & Returns
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 360 lm
- Fixture Wattage 4.4 W
- CRI 93+
- Lamp Type LED
- Color Temperature 2700 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EW44-2427-16
- Zoro # G404080636
- UPC # 633999028818
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 360 lm |
Fixture Wattage | 4.4 W |
CRI | 93+ |
Lamp Type | LED |
Color Temperature | 2700 K |
Voltage | 24V |
Description
AmbioTM EW44-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND NB DL BB G2 4/1)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW-16)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- Elco Lighting LED Strip Lights