Shop All LED Strip Lights
Elco Lighting
4.4W/ft Indoor LED Tape Light
Mfr # E44-2440
Zoro # G204080690
product price: $6.72
/ea
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 360 lm
- Voltage 24V
- Color Temperature 4000 K
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E44-2440
- Zoro # G204080690
- UPC # 633999026777
- Country of Origin China
- Category LED Strip Lights
Details
Lamp Type | LED |
Lumens | 360 lm |
Voltage | 24V |
Color Temperature | 4000 K |
CRI | 93+ |
Fixture Wattage | 4.4 W |
Description
AmbioTM E44-24 is an architectural LED Tape Light. With4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fq13e27.u/2 replacement light bulb lamp (FQ13E27.U/2 PANASONIC)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- ILC Replacement for Crouse Hinds 20590 replacement light bulb lamp (20590 CROUSE HINDS)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW-16)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- Elco Lighting LED Strip Lights