Shop All LED Strip Lights
Elco Lighting
4.4W/ft Indoor LED Tape Light
Mfr # E44-2440-100
Zoro # G104080745
product price: $194.60
/ea
Free Shipping & Returns
$194.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- CRI 93+
- Color Temperature 4000 K
- Lumens 360 lm
- Fixture Wattage 4.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E44-2440-100
- Zoro # G104080745
- UPC # 633999028672
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
CRI | 93+ |
Color Temperature | 4000 K |
Lumens | 360 lm |
Fixture Wattage | 4.4 W |
Lamp Type | LED |
Description
AmbioTM E44-24 is an architectural LED Tape Light. With4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE48)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE12V48DW)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- Elco Lighting LED Strip Lights