Shop All LED Strip Lights
Elco Lighting
4.4W/ft Indoor LED Tape Light
Mfr # E44-2435
Zoro # G304080668
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3500 K
- Fixture Wattage 4.4 W
- CRI 93+
- Lumens 360 lm
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E44-2435
- Zoro # G304080668
- UPC # 633999038619
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 3500 K |
Fixture Wattage | 4.4 W |
CRI | 93+ |
Lumens | 360 lm |
Voltage | 24V |
Lamp Type | LED |
Description
AmbioTM E44-24 is an architectural LED Tape Light. With4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8054-1175-4 replacement light bulb lamp, 2PK (78-8054-1175-4 3M)
- ELCO LIGHTING Socket Adapters (PSA38)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- Elco Lighting LED Strip Lights