Shop All LED Strip Lights
Elco Lighting
4.4W/ft Indoor LED Tape Light
Mfr # E44-2435-100
Zoro # G604080672
product price: $242.55
/ea
Free Shipping & Returns
$242.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3500 K
- Voltage 24V
- Lumens 360 lm
- CRI 93+
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E44-2435-100
- Zoro # G604080672
- UPC # 633999041213
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 3500 K |
Voltage | 24V |
Lumens | 360 lm |
CRI | 93+ |
Lamp Type | LED |
Fixture Wattage | 4.4 W |
Description
AmbioTM E44-24 is an architectural LED Tape Light. With4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- SOUTHWIRE Wire Guard, Plastic, Use w/String Lights (111413)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- Elco Lighting LED Strip Lights