Shop All LED Strip Lights
Elco Lighting
4.4W/ft Indoor LED Tape Light
Mfr # E44-2430
Zoro # G604080719
product price: $6.72
/ea
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Voltage 24V
- Lumens 360 lm
- Color Temperature 3000 K
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E44-2430
- Zoro # G604080719
- UPC # 633999026753
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Voltage | 24V |
Lumens | 360 lm |
Color Temperature | 3000 K |
Lamp Type | LED |
Fixture Wattage | 4.4 W |
Description
AmbioTM E44-24 is an architectural LED Tape Light. With4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AMERICAN ULTRAVIOLET G36T5L (G36T5L)
- BAYCO STAND TROUBLE LIGHT 25' CORD 16/3 SJT (BYSL-425A)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- ILC Replacement for Flowtron Bk-15d replacement light bulb lamp (BK-15D FLOWTRON)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- SUNLITE Sunlite 24" Linear LED Strip Fixture, 4000K - Cool White, White Finish (85471-SU)
- Elco Lighting LED Strip Lights