Shop All LED Strip Lights
Elco Lighting
4.4W/ft. High Density Outdoor LED Tape Light
Mfr # EW45-2440
Zoro # G004080630
product price: $13.51
/ea
$13.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- CRI 93+
- Lamp Type LED
- Lumens 450 lm
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EW45-2440
- Zoro # G004080630
- UPC # 633999027958
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 4000 K |
CRI | 93+ |
Lamp Type | LED |
Lumens | 450 lm |
Voltage | 24V |
Fixture Wattage | 4.4 W |
Description
AmbioTM EW45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDWW)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V60DW)
- JESCO 48 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-48-SWC-WH)
- Elco Lighting LED Strip Lights