Shop All LED Strip Lights
Elco Lighting
4.4W/ft. High Density Outdoor LED Tape Light
Mfr # EW45-2430
Zoro # G404080629
product price: $13.51
/ea
$13.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 4.4 W
- Lumens 450 lm
- Lamp Type LED
- Color Temperature 3000 K
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EW45-2430
- Zoro # G404080629
- UPC # 633999041954
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 4.4 W |
Lumens | 450 lm |
Lamp Type | LED |
Color Temperature | 3000 K |
CRI | 93+ |
Voltage | 24V |
Description
AmbioTM EW45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- EXTREME MAX Extreme Max 5001.5523 144-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5523)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 100 ft. Spool (DI-24V-BLBSC2-30-100)
- Elco Lighting LED Strip Lights