Shop All LED Strip Lights
Elco Lighting
4.4W/ft. High Density Outdoor LED Tape Light
Mfr # EW45-2427
Zoro # G304080743
$13.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- CRI 93+
- Voltage 24V
- Lumens 450 lm
- Fixture Wattage 4.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EW45-2427
- Zoro # G304080743
- UPC # 633999039791
- Country of Origin China
- Category LED Strip Lights
Details
Lamp Type | LED |
CRI | 93+ |
Voltage | 24V |
Lumens | 450 lm |
Fixture Wattage | 4.4 W |
Color Temperature | 2700 K |
Description
AmbioTM EW45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- Elco Lighting LED Strip Lights