Shop All LED Strip Lights
Elco Lighting
4.4W/ft High Density Indoor LED Tape Light
Mfr # E45-2440
Zoro # G904080686
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lumens 450 lm
- Voltage 24V
- Lamp Type LED
- Fixture Wattage 4.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E45-2440
- Zoro # G904080686
- UPC # 633999026791
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 4000 K |
Lumens | 450 lm |
Voltage | 24V |
Lamp Type | LED |
Fixture Wattage | 4.4 W |
CRI | 93+ |
Description
AmbioTM E45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- ELCO LIGHTING Extension Connector (EPSD23)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- Elco Lighting LED Strip Lights