Shop All LED Strip Lights
Elco Lighting
4.4W/ft High Density Indoor LED Tape Light
Mfr # E45-2440-100
Zoro # G704080718
product price: $505.96
/ea
Free Shipping & Returns
$505.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 4.4 W
- Lamp Type LED
- Lumens 450 lm
- CRI 93+
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E45-2440-100
- Zoro # G704080718
- UPC # 633999028696
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 4.4 W |
Lamp Type | LED |
Lumens | 450 lm |
CRI | 93+ |
Color Temperature | 4000 K |
Voltage | 24V |
Description
AmbioTM E45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Downlight, 4", CCT Selectable, 120-347V (RCF412CSDW)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- Elco Lighting LED Strip Lights