Shop All LED Strip Lights
Elco Lighting
4.4W/ft High Density Indoor LED Tape Light
Mfr # E45-2430
Zoro # G804080601
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 24V
- CRI 93+
- Color Temperature 3000 K
- Fixture Wattage 4.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E45-2430
- Zoro # G804080601
- UPC # 633999038657
- Country of Origin China
- Category LED Strip Lights
Details
Lamp Type | LED |
Voltage | 24V |
CRI | 93+ |
Color Temperature | 3000 K |
Fixture Wattage | 4.4 W |
Lumens | 450 lm |
Description
AmbioTM E45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- ILC Replacement For Light Bulb Lamp, 13WGu24 Twist And Lock (13W/GU24 TWIST AND LOCK)
- ILC Replacement for Brandenburg Genus Brands replacement light bulb lamp (GENUS BRANDS BRANDENBURG)
- ELCO LIGHTING Extension Connector (EPSD23)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- Elco Lighting LED Strip Lights