Shop All LED Strip Lights
Elco Lighting
4.4W/ft High Density Indoor LED Tape Light
Mfr # E45-2427
Zoro # G304080613
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Color Temperature 2700 K
- Fixture Wattage 4.4 W
- Voltage 24V
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E45-2427
- Zoro # G304080613
- UPC # 633999038633
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Color Temperature | 2700 K |
Fixture Wattage | 4.4 W |
Voltage | 24V |
Lamp Type | LED |
Lumens | 450 lm |
Description
AmbioTM E45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- ILC Replacement for ULT B228punv95-d (B228PUNV95-D ULT)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- GOLIGHT Wireless Handheld Remote (30100)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33C)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- DIODE LED 200 LED Tape Light 24V 3500K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3500)
- Elco Lighting LED Strip Lights