Shop All LED Commercial Lights
Elco Lighting
4 Ultra Slim LED Square Panel Light"
Mfr # ERT44140N
Zoro # G404081633
product price: $16.10
/ea
$16.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 600 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ERT44140N
- Zoro # G404081633
- UPC # 633999009251
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 600 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 9 W |
Housing Finish | Nickel |
CRI | 90+ |
Description
This 4 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 500 lumens, in 3000K or 4000K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- ILC Replacement For SATCO S11954 (S11954)
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- ILC Replacement for Damar E12 TO E26 Adapter 75W MAX (E12 TO E26 ADAPTER 75W MAX DAMAR)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- WESTGATE SCX2-2FT-20W-MCT4-DLED ARCHITECTURAL ROUND SUSPENDED DOWN LIGHT (SCX2-2FT-20W-MCT4-D)
- Elco Lighting LED Commercial Lights