Shop All LED Commercial Lights
Elco Lighting
4 Ultra Slim LED Square Panel Light"
Mfr # ERT44130W
Zoro # G004081644
$16.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 550 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ERT44130W
- Zoro # G004081644
- UPC # 633999009237
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 550 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 90+ |
Max. Fixture Wattage | 9 W |
Description
This 4 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 500 lumens, in 3000K or 4000K.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 42 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable (42T8HO/COR/96-840/MF54/G/FA8 10/1)
- FOSTORIA Dock Light, Dual-Arm, Incand No Lamp, 40" (DKL40VAA)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- ILC Replacement for Eiko Led-120-mb-w replacement light bulb lamp (LED-120-MB-W EIKO)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- WESTEK GRY LED Track Light (LPL704RC)
- Elco Lighting LED Commercial Lights