Shop All LED Commercial Lights
Elco Lighting
4 Ultra Slim LED Round Panel Light with 5-CCT Switch"
Mfr # ERT412CT5W
Zoro # G604081457
product price: $23.73
/ea
$23.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 700 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ERT412CT5W
- Zoro # G604081457
- UPC # 633999158232
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 700 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
Max. Fixture Wattage | 12 W |
CRI | 90+ |
Description
These unique 4 ultra slim panel lights designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This IC-rated fixture can be installed indoor or outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK430W)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- ELCO LIGHTING 2 Round Flexa™ Interchangeable Reflector Trims" (RM2B)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- Elco Lighting LED Commercial Lights