Shop All LED Commercial Lights
Elco Lighting
4 Ultra Slim LED Round Panel Light"
Mfr # ERT41140W
Zoro # G404081572
$19.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 575 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ERT41140W
- Zoro # G404081572
- UPC # 633999009114
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 575 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
CRI | 90+ |
Description
This 4 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 500 lumens, in 3000K or 4000K.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 4W, B3 1/2 Miniature Incandescent Light Bulb (PR18-1PK)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) OSRAM SYLVANIA)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING 2 Square Adjustable LED Light Engines" (E219C0730W)
- Elco Lighting LED Commercial Lights