Shop All LED Commercial Lights
Elco Lighting
4 Sunset Dimming LED Reflector Insert"
Mfr # EL415SDW
Zoro # G804081738
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature Sunset
- Lumens 700 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL415SDW
- Zoro # G804081738
- UPC # 633999027637
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | Sunset |
Lumens | 700 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 90+ |
Beam Angle | 90° |
Max. Fixture Wattage | 10 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- ETI Sockets T8 Bi-Pin Non Shunt (BIPIN-20)
- ILC Replacement For LIGHT BULB LAMP, KULKA 1548 1L (KULKA 1548 1L)
- LEVITON FLUORESCENT LAMPS UNPLTD CONT/PKD PB (13150-UR5)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING 5 IC Shallow Frame with Driver and Emergency Battery Backup" (E5SQLFU20EM1)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- Elco Lighting LED Commercial Lights