Shop All Flushmount Lights
Elco Lighting
4 Square Sky Panel™"
Mfr # ELSP4430W
Zoro # G304101196
product price: $14.63
/ea
$14.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP4430W
- Zoro # G304101196
- UPC # 633999030552
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 600 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 10 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 400K, 120 Volts (S21203)
- ILB GOLD Hps Grow Bulb, Replacement For High Pressure Sodium 400W S51 (400W S51)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- Elco Lighting Flushmount Lights