Shop All Flushmount Lights
Elco Lighting
4 Square Sky Panel™"
Mfr # ELSP4430B
Zoro # G304101110
product price: $14.63
/ea
$14.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP4430B
- Zoro # G304101110
- UPC # 633999035212
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 600 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 10 W |
CRI | 90+ |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- ILC Replacement for Ultravation Uve1036 replacement light bulb lamp (UVE1036 ULTRAVATION)
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- ILC Replacement for Emergi-lite Ems-0509 replacement light bulb lamp, 10PK (EMS-0509 EMERGI-LITE)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- PROGRESS LIGHTING 5-1/2" Intrinsic Collection Surface Mount LED in White (P810012-028-30)
- Elco Lighting Flushmount Lights