Shop All Recessed Lighting Kits
Elco Lighting
4 Sloped Ceiling LED Baffle Insert"
Mfr # EL423CT5W
Zoro # G904100407
product price: $54.50
/ea
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Trim Color White
- Lumens 900 lm
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL423CT5W
- Zoro # G904100407
- UPC # 633999190485
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120V |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Trim Color | White |
Lumens | 900 lm |
CRI | 90+ |
Standards | Suitable for Wet Locations |
Max. Wattage | 12 W |
Dimmable / Non-Dimmable | Triac/ELV |
Description
The ELCO LIGHTING brand 4 Sloped Ceiling LED Baffle Insert operates at 120V and is available in a range of color temperatures: 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K. It produces 900 lumens of light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B/CA-11W)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992KW)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- Elco Lighting Recessed Lighting Kits