Shop All Recessed Lighting Kits
Elco Lighting
4 Sloped Ceiling LED Baffle Insert"
Mfr # EL423CT5BZ
Zoro # G004100406
product price: $54.50
/ea
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- CRI 90+
- Max. Wattage 12 W
- Standards Suitable for Wet Locations
- Dimmable / Non-Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL423CT5BZ
- Zoro # G004100406
- UPC # 633999201983
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120V |
CRI | 90+ |
Max. Wattage | 12 W |
Standards | Suitable for Wet Locations |
Dimmable / Non-Dimmable | Triac/ELV |
Lumens | 900 lm |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Trim Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM T4 G8 WW 25W (BP25G8/830/LED)
- ILC Replacement for Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) SYLVANIA)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- HALO ESERIES Non Ic Remodel Housing4" (E4RTATSB)
- Elco Lighting Recessed Lighting Kits