Shop All LED Commercial Lights
Elco Lighting
4 Round LED Reflector Insert"
Mfr # EL41550W
Zoro # G204081741
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 5000 K
- Lumens 770 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL41550W
- Zoro # G204081741
- UPC # 633999006137
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 5000 K |
Lumens | 770 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 11 W |
CRI | 93+ |
Beam Angle | 90° |
Housing Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- Elco Lighting LED Commercial Lights