Shop All LED Commercial Lights
Elco Lighting
4 Round LED Reflector Insert"
Mfr # EL41530W
Zoro # G004081606
product price: $12.28
/ea
$12.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 770 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL41530W
- Zoro # G004081606
- UPC # 633999001491
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 770 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Max. Fixture Wattage | 11 W |
Beam Angle | 90° |
Housing Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- ILC Replacement for Light Bulb / Lamp 60a/cvg replacement light bulb lamp, 4PK (60A/CVG LIGHT BULB / LAMP)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING 5 IC Shallow Frame with Driver and Emergency Battery Backup" (E5SQLFU20EM1)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- Elco Lighting LED Commercial Lights