Shop All LED Commercial Lights
Elco Lighting
4 Round LED Baffle Insert"
Mfr # EL41035W
Zoro # G804081639
product price: $12.28
/ea
$12.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 800 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL41035W
- Zoro # G804081639
- UPC # 633999017973
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 800 lm |
Dimmable | Triac/ELV |
Beam Angle | 90° |
CRI | 93+ |
Housing Finish | White |
Max. Fixture Wattage | 10 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- ILC Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB OSRAM SYLVANIA)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-14-8CSA-VDIM /G2)
- Elco Lighting LED Commercial Lights