Shop All LED Commercial Lights
Elco Lighting
4 Round LED Baffle Insert"
Mfr # EL41027W
Zoro # G204081505
product price: $12.28
/ea
$12.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 740 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL41027W
- Zoro # G204081505
- UPC # 633999015511
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 740 lm |
Dimmable | Triac/ELV |
Beam Angle | 90° |
Max. Fixture Wattage | 10 W |
Housing Finish | White |
CRI | 93+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 2250 lm (LAW2-35LW-EDU)
- Elco Lighting LED Commercial Lights