Shop All LED Commercial Lights
Elco Lighting
4 Round LED Adjustable Pull-Down Insert"
Mfr # EL49730BZ
Zoro # G704080855
Free Shipping & Returns
$97.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 840 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL49730BZ
- Zoro # G704080855
- UPC # 633999002597
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 840 lm |
Dimmable | Triac/ELV |
Beam Angle | 36° |
Housing Finish | Bronze |
Standards | Suitable for Wet Locations |
CRI | 93+ |
Max. Fixture Wattage | 12.6 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO $RECHRGBL 66LED WORKLIGHT DUAL-FUNCTIO (BYSLR-2166)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- ILC Replacement For SATCO 45923729317 (45923729317)
- Elco Lighting LED Commercial Lights