Shop All LED Commercial Lights
Elco Lighting
4 Round LED Adjustable Pull-Down Insert"
Mfr # EL49730B
Zoro # G404080803
product price: $97.17
/ea
Free Shipping & Returns
$97.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 840 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL49730B
- Zoro # G404080803
- UPC # 633999187805
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 840 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Housing Finish | Black |
Max. Fixture Wattage | 12.6 W |
Beam Angle | 36° |
Standards | Suitable for Wet Locations |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIQUA E4 Replacement Lamp (602806)
- ZORO SELECT Handheld Light, LED, 250lm, Black (797NP9)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- ELCO LIGHTING Flexa™ 4 Square Reflector for Koto™ Module" (ELK4741BB)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- Elco Lighting LED Commercial Lights