Shop All LED Commercial Lights
Elco Lighting
4 Round High Lumen LED Reflector Insert"
Mfr # EL41727C
Zoro # G804081370
$29.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 1000 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL41727C
- Zoro # G804081370
- UPC # 633999037193
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 1000 lm |
Dimmable | Triac/ELV |
Beam Angle | 90° |
Housing Finish | Chrome with White Trim |
CRI | 93+ |
Max. Fixture Wattage | 12 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- EZRED ANYWEAR Red Rechargeable Neck Light, Orange (NK15-OR)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- ILC Replacement for Philips 300/99 130v replacement light bulb lamp (300/99 130V PHILIPS)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F30W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-22-8CSA-VDIM /G2)
- Elco Lighting LED Commercial Lights