Shop All Recessed Light Housing
Elco Lighting
4 Remodel Housing"
Mfr # E1499LDRICEA
Zoro # G604095881
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type GU5.3 BiPin
- Max. Wattage 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1499LDRICEA
- Zoro # G604095881
- UPC # 633999186303
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | GU5.3 BiPin |
Max. Wattage | 12 W |
Description
4 remodel housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin LED MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- WESTEK Dim Touch Repl 5/Cc 300W H-W (6503HBLC)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- Elco Lighting Recessed Light Housing