Shop All Recessed Light Housing
Elco Lighting
4 New Construction IC Airtight Housing"
Mfr # EL490ICA
Zoro # G804098057
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120/277V
- Max. Wattage 18 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL490ICA
- Zoro # G804098057
- UPC # 633999176915
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120/277V |
Max. Wattage | 18 W |
Standards | Suitable for Wet Locations |
Description
4 New construction dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims. Can include step-down transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- ILC Replacement for Aquafine 3198 Quartz Sleeve replacement light bulb lamp (3198 QUARTZ SLEEVE AQUAFINE)
- ILC Replacement for EIKO 41346 (41346 EIKO)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 3 Remodel Airtight Miniature Housing" (EL39RA)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL970ICA)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- Elco Lighting Recessed Light Housing