Shop All Recessed Light Housing
Elco Lighting
4 New Construction IC Airtight Housing"
Mfr # EL490ICA-7
Zoro # G704095552
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 277V
- Standards Suitable for Wet Locations
- Max. Wattage 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL490ICA-7
- Zoro # G704095552
- UPC # 633999013319
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 277V |
Standards | Suitable for Wet Locations |
Max. Wattage | 18 W |
Description
4 New construction dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims. Can include step-down transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- ILC Replacement for Ushio Qih120-500/s replacement light bulb lamp (QIH120-500/S USHIO)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- HALO Albalite Lens With Reflector, 170 (170PS)
- Elco Lighting Recessed Light Housing