Shop All Recessed Light Housing
Elco Lighting
4 New Construction Housing"
Mfr # EL49LDICA
Zoro # G804095636
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type GU10
- Max. Wattage 12 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL49LDICA
- Zoro # G804095636
- UPC # 633999186129
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | GU10 |
Max. Wattage | 12 W |
Standards | Suitable for Wet Locations |
Description
4 new construction housing featuring a twist and lock socket for use with 120V GU10 MR16 LED lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Adapter Ring (GR8)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Norman Lamps Cf13Ds/841, 2PK (CF13DS/841)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA-7)
- ELCO LIGHTING 3 New Construction Single Wall Housing" (EL39A)
- ELCO LIGHTING 4 Low Voltage Airtight Universal Housing" (EL1499-75A)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- HALO Open Trim, 301 (301TBZ)
- Elco Lighting Recessed Light Housing