Shop All Recessed Light Housing
Elco Lighting
4 New Construction Housing"
Mfr # EL1499LDICEA
Zoro # G404095586
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 12 W
- Lamp Type GU5.3 BiPin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL1499LDICEA
- Zoro # G404095586
- UPC # 633999186365
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 12 W |
Lamp Type | GU5.3 BiPin |
Description
4 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin LED MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1550 lm, 3000K Color Temp (LED10ET8/G/4/830)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RES)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 3 Remodel Dedicated LED IC Airtight Housing" (EL390RICA)
- HALO Wall Wash With Baffle, 992 4" (992W)
- Elco Lighting Recessed Light Housing