Shop All LED Commercial Lights
Elco Lighting
4 New Construction Architectural Frame with Driver"
Mfr # E4LHU20D2
Zoro # G504081199
product price: $72.77
/ea
$72.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 2000 lm
- Dimmable Triac/ELV/0-10V
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E4LHU20D2
- Zoro # G504081199
- UPC # 633999052738
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Lumens | 2000 lm |
Dimmable | Triac/ELV/0-10V |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- ILC Replacement for Osram Sylvania 2500t3/cl/vb-460-500 replacement light bulb lamp (2500T3/CL/VB-460-500 OSRAM SYLVANIA)
- WOODS PHOTOCELL HARDWARE (59408WD)
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F27W)
- Elco Lighting LED Commercial Lights