Shop All Recessed Light Housing
Elco Lighting
4 Low Voltage Miniature Universal Housing"
Mfr # EL1499A
Zoro # G704098034
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type GU5.3 BiPin
- Standards Suitable for Wet Locations
- Max. Wattage 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL1499A
- Zoro # G704098034
- UPC # 633999115655
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | GU5.3 BiPin |
Standards | Suitable for Wet Locations |
Max. Wattage | 50 W |
Description
4 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin LED MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- HASTINGS HOME Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home (357231KFY)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- SOUTHWIRE Wire Guard, Steel, Blk, Use w/String Lights (111414)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 3 New Construction Single Wall Housing" (EL39A)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- HALO Specular Reflector, 4003 (4003SC)
- Elco Lighting Recessed Light Housing