Shop All Recessed Light Housing
Elco Lighting
4 Low Voltage Airtight Universal Housing"
Mfr # EL1499-75A
Zoro # G804098019
product price: $47.57
/ea
$47.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Dimmable MLV
- Lamp Type GU5.3 BiPin
- Standards Suitable for Wet Locations
- Max. Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL1499-75A
- Zoro # G804098019
- UPC # 633999147366
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Dimmable | MLV |
Lamp Type | GU5.3 BiPin |
Standards | Suitable for Wet Locations |
Max. Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- ILC Replacement for Norman Lamps Estore27-7w-ww replacement light bulb lamp (ESTORE27-7W-WW NORMAN LAMPS)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- HALO Par Metal Step Baffle, 5010 (5010W)
- Elco Lighting Recessed Light Housing