Shop All Recessed Light Housing
Elco Lighting
4 Low Voltage Airtight IC Housing"
Mfr # EL1499ICEA
Zoro # G504095653
product price: $55.02
/ea
$55.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 50 W
- Standards Suitable for Wet Locations
- Lamp Type GU5.3 BiPin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL1499ICEA
- Zoro # G504095653
- UPC # 633999146345
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 50 W |
Standards | Suitable for Wet Locations |
Lamp Type | GU5.3 BiPin |
Description
4 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin GU5.3 MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88085)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA-7)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- Elco Lighting Recessed Light Housing