Shop All Recessed Light Housing
Elco Lighting
4 Low Voltage Airtight IC Housing"
Mfr # EL1499ICA
Zoro # G104095824
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 50 W
- Lamp Type GU5.3 BiPin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL1499ICA
- Zoro # G104095824
- UPC # 633999161874
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 50 W |
Lamp Type | GU5.3 BiPin |
Description
4 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin GU5.3 MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (KT-LED13T8-48G-850-X3)
- MILWAUKEE TOOL USB Pivoting Flashlight + Penlight (2113-21, 2105)
- ILC Replacement Becton Dickinson Test Tube Agglutination Viewer Bulb replacement light bulb lamp, 10PK (TEST TUBE AGGLUTINATION VIEWER BULB BECTON DICKI)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ELCO LIGHTING 5 Aluminum Airtight IC Remodel Housing" (EL5RICA)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICEA)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- HALO H457Tate010 - H4 Led Gen2 Housing (H457TATE010)
- Elco Lighting Recessed Light Housing