Shop All LED Commercial Lights
Elco Lighting
4 LED New Construction IC Airtight Housing"
Mfr # ELD46ICA
Zoro # G604081990
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 1200 lm
- Dimmable Triac/ELV/0-10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD46ICA
- Zoro # G604081990
- UPC # 633999181230
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 1200 lm |
Dimmable | Triac/ELV/0-10V |
Max. Fixture Wattage | 16 W |
Standards | Suitable for Wet Locations |
CRI | 93+ |
Description
ELCO Lighting’s Integrated LED Mahogany System Housings are energy efficient, high output downlights with a 3 in 1 dimmable driver (Triac/ELV/0-10V, 120/277V) installed on the frame. They are available with a plethora of trims for style options and interchangeable beam angle options. The housings have the driver, LED and heat sink integrated so only a trim is required to complete the job. The Mahogany System is a great high output LED downlight for new construction and remodel applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W C15 Incandescent - Spun White - 4000 Hours - 160L - Medium Base - 120V (S3413)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- Elco Lighting LED Commercial Lights